RS1A23A2-25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS1A23A2-25

Carlo Gavazzi Relays

RS1A23A2-25

Carlo Gavazzi Relays
SSR ZS 230V 25A 230VAC LED
MFG Item Number
RS1A23A2-25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, Series
Item #
RS1A23A2-25
SSR ZS 230V 25A 230VAC LED

Series Information

Specifications

Specifications
Manufacturer Part Number RS1A23A2-25
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR ZS 230V 25A 230VAC LED
Mounting Surface
Status Indicator Yes
Input Signal 230 VAC
Current Rating 25 A
Termination Screw Terminal
Switching Type Zero Cross
Net Weight 0.1521 lbs
Gross Weight 0.1521 lbs