RS35-3022-25-1024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RS35-3022-25-1024

Altech Relays

RS35-3022-25-1024

Altech Relays
Industrial relay, DPST(2NO)
MFG Item Number
RS35-3022-25-1024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, Series
Item #
RS35-3022-25-1024
Industrial relay, DPST(2NO)

Series Information

Specifications

Specifications
Manufacturer Part Number RS35-3022-25-1024
Manufacturer Altech
Family Series Altech Relays
Description Industrial relay, DPST(2NO)
Coil Voltage 24 VDC
Contacts 2NO
Mounting Panel
Termination PCB Pin
Status Indicator No
Material Silver Tin Oxide
Nominal Coil Voltage 24 VDC
Current Rating 35 A
Safety Guided Yes
Approvals CE, cURus, VDE
Net Weight 0.2313 lbs
Gross Weight 0.2313 lbs