Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Soft Starters, RSB Series
RSBD4025FV51HP
Carlo Gavazzi Soft Starters, RSB Series
2PH COMP.S/START 220-400V 25A 24V
MFG Item Number
RSBD4025FV51HP
This item cannot be canceled or returned
Description
Soft Starters, RSB Series
2PH COMP.S/START 220-400V 25A 24V
Specifications
Specifications
| Manufacturer Part Number |
RSBD4025FV51HP |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RSB |
| Family Series |
Carlo Gavazzi Soft Starters, RSB Series |
| Description |
2PH COMP.S/START 220-400V 25A 24V I/P DIN |
| Nominal Load Voltage |
240 V, 277 V, 347 V, 380 V |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| AC Voltage |
220-400 VAC |
| Current Rating |
25 A |
| Operating Temperature |
-40-140 °F |
| Bypass |
Yes |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| Connection Type |
In-Line |
| Protection Rating |
IP20 |
| Approvals |
CCC, CE, cULus |
| Comments |
DIN Rail, Panel Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSBD4025FV51HP
Carlo Gavazzi Soft Starters, RSB Series