Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Soft Starters, RSB Series
RSBS2332A2V12C24
Carlo Gavazzi Soft Starters, RSB Series
1PH SOFT START 230V 32A 240_ CASE
MFG Item Number
RSBS2332A2V12C24
This item cannot be canceled or returned
Description
Soft Starters, RSB Series
1PH SOFT START 230V 32A 240_ CASE
Specifications
Specifications
| Manufacturer Part Number |
RSBS2332A2V12C24 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RSB |
| Family Series |
Carlo Gavazzi Soft Starters, RSB Series |
| Description |
1PH SOFT START 230V 32A 240_ CASE 6MM TERM |
| Nominal Load Voltage |
208 V, 240 V |
| Voltage |
230-253 VAC |
| Nominal Voltage |
240 VAC |
| AC Voltage |
195-265 VAC |
| Current Rating |
32 A |
| Operating Temperature |
-4-149 °F |
| Bypass |
Yes |
| Overload Protection |
Yes |
| Connection Type |
In-Line |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus, EAC, RoHS |
| Comments |
DIN Rail, Panel Mount |
| Net Weight |
0.8819 lbs |
| Gross Weight |
0.8819 lbs |
RSBS2332A2V12C24
Carlo Gavazzi Soft Starters, RSB Series