Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, RSC Series
RSC303010
Wiegmann Enclosures, RSC Series
N3R SCREW CVR WALL MNT 30X30X10 CS -GRY
MFG Item Number
RSC303010
This item cannot be canceled or returned
Description
N3R SCREW CVR WALL MNT 30X30X10 CS -GRY
Nema Types 1 and 3R UL E6924; CSA LL66078 14 or 12 Gauge Carbon Steel Gray Polyester Powder Finish Lift‑Off Cover RSC Series enclosures are designed for use as wiring boxes and junction boxes. They provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Knockouts Standard On Some Models Drip Shield Top and Smooth Seamless Sides and Front No Gasketing Required
Specifications
Specifications
Manufacturer Part Number
RSC303010
Manufacturer
Wiegmann
Product Series
RSC
Family Series
Wiegmann Enclosures, RSC Series
Description
RSC, RAINPROOF, N3R, CS, 30X30X10
Composition
Metallic
Number of Doors
1
Latching Mechanism
Screws
NEMA Rating
NEMA 1, NEMA 3R
Nominal Height
30 "
Nominal Width
30 "
Nominal Depth
10 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
102 lbs
RSC303010
Wiegmann Enclosures, RSC Series