RSCDRSCD443-5M
Turck Cordsets, EtherNet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSCDRSCD443-5M

Turck Cordsets, EtherNet Series
In stock
Item Number
RSCDRSCD443-5M
MFG Item Number
U-47130
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, EtherNet Series
Item #
RSCDRSCD443-5M
Cordset

EtherNet Series Information

  • CAT 5e rated cables
  • 2 pair and 4 pair cable option
  • 8‑pin and 4‑pin D‑coded connectors
  • M12 and RJ45 connectors
  • Up to 4 Amp and 250 Volt rated
  • IP67/IP69K rated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-47130
Item Number RSCDRSCD443-5M
Manufacturer Turck
Product Series EtherNet
Family Series Turck Cordsets, EtherNet Series
Cable Type AWM, TPE
Number of Pins 4
Connector Type Straight Plug
Connector Configuration Male to Male
Maximum Voltage 60 V
Cable Color Teal
Current Rating 2 A
Connector Size M12 x 1.00
Length 5 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Gauge (AWG) 24
Temperature Range (C) -40-80 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Side 2 Connector M12
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved