The store will not work correctly when cookies are disabled.
RSCDRSCD443-8M
Turck Cordsets, EtherNet Series
In stock
Item Number
RSCDRSCD443-8M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, EtherNet Series
EtherNet Series Information
- CAT 5e rated cables
- 2 pair and 4 pair cable option
- 8‑pin and 4‑pin D‑coded connectors
- M12 and RJ45 connectors
- Up to 4 Amp and 250 Volt rated
- IP67/IP69K rated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-49014 |
Item Number |
RSCDRSCD443-8M |
Manufacturer |
Turck |
Product Series |
EtherNet |
Family Series |
Turck Cordsets, EtherNet Series |
Cable Type |
AWM, TPE |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Connector Configuration |
Male to Male |
Maximum Voltage |
60 V |
Cable Color |
Teal |
Current Rating |
2 A |
Connector Size |
M12 x 1.00 |
Length |
8 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
24 |
Temperature Range (C) |
-40-80 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Data |
Side 1 Gender |
Male |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Male |
Side 2 Angle |
Straight |
Side 2 Connector |
M12 |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
1.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved