The store will not work correctly when cookies are disabled.
RSCRKC254-37M
Turck Cordsets, AS-Interface Series
In stock
Item Number
RSCRKC254-37M
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, AS-Interface Series
AS-Interface Series Information
- Cables that meet the requirements of EN 50295 for communication up to 167 KBAUD
- ITC‑ER/PLTC‑ER rated cable (CSA FT4)
- Oil resistant II and sunlight resistant
- 7/8 and M12 connectors
- Up to 9 Amps and 600 Volt rated
- IP67/IP69K rated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-58820 |
Item Number |
RSCRKC254-37M |
Manufacturer |
Turck |
Product Series |
AS-Interface |
Family Series |
Turck Cordsets, AS-Interface Series |
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
Female Straight Plug to Male Straight Plug |
Connector Configuration |
Male to Female |
Maximum Voltage |
250 V |
Cable Color |
Yellow |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
37 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Nickel-Plated Brass |
Number of Wires |
2 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
Temperature Range (C) |
-40-105 °C |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
M12 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved