RSCRKC254B-6M
Turck Cordsets, AS-Interface Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSCRKC254B-6M

Turck Cordsets, AS-Interface Series
In stock
Item Number
RSCRKC254B-6M
MFG Item Number
U-60085
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, AS-Interface Series
Item #
RSCRKC254B-6M
Cordset

AS-Interface Series Information

  • Cables that meet the requirements of EN 50295 for communication up to 167 KBAUD
  • ITC‑ER/PLTC‑ER rated cable (CSA FT4)
  • Oil resistant II and sunlight resistant
  • 7/8 and M12 connectors
  • Up to 9 Amps and 600 Volt rated
  • IP67/IP69K rated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-60085
Item Number RSCRKC254B-6M
Manufacturer Turck
Product Series AS-Interface
Family Series Turck Cordsets, AS-Interface Series
Cable Type PVC
Number of Pins 4
Connector Type Female Straight Plug to Male Straight Plug
Connector Configuration Male to Female
Maximum Voltage 250 V
Cable Color Blue
Current Rating 4 A
Connector Size M12 x 1.00
Length 6 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Number of Wires 2
Number of Keys 1
Wire Gauge (AWG) 16
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M12
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved