RSCV10T-0.3
Turck Cordsets, Eurofast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSCV10T-0.3

Turck Cordsets, Eurofast Series
In stock
Item Number
RSCV10T-0.3
MFG Item Number
U-51027
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, EuroFast Series
Item #
RSCV10T-0.3
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-51027
Item Number RSCV10T-0.3
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Cable Type AMW, PVC
Number of Pins 10
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Maximum Voltage 60 VAC, 75 VDC
Cable Color Gray
Current Rating 2 A
Connector Size M12 x 1.00
Length 0.3 m
Connector Class Micro (M12)
Coupling Nut Material Stainless Steel
Cable Shielding None
Number of Wires 10
Number of Keys 1
Wire Gauge (AWG) 24
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals UL
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved