Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RSD Series
RSDL19070BK1
Hammond Manufacturing Enclosures, RSD Series
Louvered FLush Door, Black, Textured
MFG Item Number
RSDL19070BK1
This item cannot be canceled or returned
Description
Louvered FLush Door, Black, Textured
Specifications
Specifications
| Manufacturer Part Number |
RSDL19070BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RSD |
| Family Series |
Hammond Manufacturing Enclosures, RSD Series |
| Description |
Louvered FLush Door, Black, Textured |
| Accessory Type |
Locking Door |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Black |
| Net Weight |
37.06 lbs |
| Gross Weight |
37 lbs |
RSDL19070BK1
Hammond Manufacturing Enclosures, RSD Series