RSDR40350B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSDR40350B

Carlo Gavazzi Soft Starters

RSDR40350B

Carlo Gavazzi Soft Starters
3 PH SOFT START 350A - 200KW @ 400V
MFG Item Number
RSDR40350B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
RSDR40350B
3 PH SOFT START 350A - 200KW @ 400V

Series Information

Specifications

Specifications
Manufacturer Part Number RSDR40350B
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Description 3 PH SOFT START 350A - 200KW @ 400V 230-460V
Nominal Load Voltage 240 V, 277 V, 347 V, 380 V, 415 V, 480 V
Voltage 110 VAC, 24 VDC
Nominal Voltage 120 VAC, 24 VDC
AC Voltage 230-460 VAC
Current Rating 350 A
Operating Temperature 32-104 °F
Bypass Yes
Overload Protection Yes
Connection Type In-Line
Protection Rating IP20
Approvals CE, UL
Net Weight 24.2509 lbs
Gross Weight 24.2509 lbs