Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Soft Starters, RSG Series
RSGD6025GGVD20
Carlo Gavazzi Soft Starters, RSG Series
MTR SOFT START 220-600V 25A
MFG Item Number
RSGD6025GGVD20
This item cannot be canceled or returned
Description
Soft Starters, RSG Series
MTR SOFT START 220-600V 25A
Specifications
Specifications
| Manufacturer Part Number |
RSGD6025GGVD20 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RSG |
| Family Series |
Carlo Gavazzi Soft Starters, RSG Series |
| Description |
MTR SOFT START 220-600V 25A |
| Nominal Load Voltage |
120 V, 208 V, 240 V |
| Voltage |
85-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
85-264 VAC |
| Current Rating |
25 A |
| Operating Temperature |
-4-140 °F |
| Bypass |
Yes |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| Connection Type |
In-Line |
| Protection Rating |
IP20 |
| Approvals |
CCC, CE, cULus, EAC |
| Comments |
DIN Rail, Panel Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSGD6025GGVD20
Carlo Gavazzi Soft Starters, RSG Series