RSH Series Information
| Manufacturer Part Number | RSHRM25CV35 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RSH |
| Family Series | Carlo Gavazzi Soft Starters, RSH Series |
| Description | 3 PH SOFT START 220-480V 25A 24-550VAC/DC IN DELTA |
| Nominal Load Voltage | 240 V, 277 V, 347 V, 380 V, 415 V, 480 V |
| Voltage | 24-550 VAC, 24-550 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 48 VDC, 480 VAC |
| AC Voltage | 220-480 VAC |
| Current Rating | 25 A |
| Operating Temperature | -4-140 °F |
| Overload Protection | Yes |
| Enclosure | Yes |
| Connection Type | In-Line, Inside the Delta |
| Protection Rating | IP20 |
| Approvals | UL |
| Comments | DIN Rail Mount |
| Net Weight | 2.6478 lbs |
| Gross Weight | 2.6478 lbs |