Series Information
| Manufacturer Part Number | RSL420-L/CU411-RS4 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Safety Laser Scanner |
| Description | Holder set |
| Angle | 270 |
| Light Source | Laser-Infrared |
| Protective Field Range | 0-6.25 m |
| Warning Field Range | 0-20 m |
| Application | Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding, Mobile Side Guarding |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Max Power Consumption | 17 W |
| Number of Switching Outputs | 6 |
| Output Type | OSSD |
| Switching Element | PNP |
| Interface Type | Bluetooth, Ethernet, Mini USB |
| Number of Connections | 2 |
| Connection Type | 4 Pin M12 Connector, Cable with 15 Pin Sub-D |
| Display Type | LED Indicator |
| Protection Rating | IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | cULus, TUV |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |