Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSM-2RKM57-KF
Cordset; RSM-2RKM 57-KF; U0141-001
Item Number
RSM-2RKM57-KF
MFG Item Number
U0141-001
This item cannot be canceled or returned
Description
Cordset; RSM-2RKM 57-KF; U0141-001
Specifications
Specifications
| Manufacturer Part Number |
U0141-001 |
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Description |
Cordset; RSM-2RKM 57-KF; U0141-001 |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
T-Splitter |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Gender |
Female to (1) Male (1) Female |
| Voltage |
250 V |
| Current Rating |
9 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
RSM-2RKM57-KF
Turck Cordsets