Series Information
| Manufacturer Part Number | U0142 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Network Tee |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection Type | T-Splitter |
| Connection | M12 x 1.00 Female to 7/8-16 UN Female and 7/8-16 UN Male |
| Protection Rating | IP67 |
| Gender | Female to (1) Male (1) Female |
| Voltage | 250 V |
| Current Rating | 4 A |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Approvals | CSA, UL |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |