RSMRSM5731-11M
Turck Cordsets, DeviceNet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSMRSM5731-11M

Turck Cordsets, DeviceNet Series
In stock
Item Number
RSMRSM5731-11M
MFG Item Number
U-58428
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, DeviceNet Series
Item #
RSMRSM5731-11M
Cordset

DeviceNet Series Information

  • Cables that meet the requirements of the ODVA
  • PLTC rated cable
  • Available in thin, mid, and thick styles
  • 7/8 and M12 connectors
  • Rated up to 9 Amps and 600 Volts
  • IP67/IP69K rated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-58428
Item Number RSMRSM5731-11M
Manufacturer Turck
Product Series DeviceNet
Family Series Turck Cordsets, DeviceNet Series
Cable Type AWM, TPE
Number of Pins 5
Connector Type Straight Plug
Connector Configuration Male to Male
Maximum Voltage 300 V
Cable Color Gray
Current Rating 5 A
Connector Size 7/8-16 UN
Length 11 m
Connector Class Mini (7/8 in)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Drain Wire/Foil
Number of Wires 5
Number of Keys 1
Wire Gauge (AWG) 16, 20
Temperature Range (C) -40-75 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector 7/8 "
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Side 2 Connector 7/8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved