Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Soft Starters, RSO Series
RSO2250
Carlo Gavazzi Soft Starters, RSO Series
MTR SOFT START OUTMOD 220V 50A
This item cannot be canceled or returned
Description
Soft Starters, RSO Series
MTR SOFT START OUTMOD 220V 50A
Specifications
Specifications
| Manufacturer Part Number |
RSO2250 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RSO |
| Family Series |
Carlo Gavazzi Soft Starters, RSO Series |
| Description |
MTR SOFT START OUTMOD 220V 50A |
| Nominal Load Voltage |
208 V, 240 V, 277 V, 347 V, 380 V, 415 V, 480 V, 575 V, 600 V |
| Voltage |
10-32 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 32 VDC |
| AC Voltage |
150-660 VAC |
| Current Rating |
50 A |
| Operating Temperature |
-4-158 °F |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| Connection Type |
In-Line |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSO2250
Carlo Gavazzi Soft Starters, RSO Series