RSO40110
Carlo Gavazzi Soft Starters, RSO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSO40110

Carlo Gavazzi Soft Starters, RSO Series

RSO40110

Carlo Gavazzi Soft Starters, RSO Series
MTR SOFT START OUTMOD 400V110A
MFG Item Number
RSO40110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, RSO Series
Item #
RSO40110
MTR SOFT START OUTMOD 400V110A

RSO Series Information

Specifications

Specifications
Manufacturer Part Number RSO40110
Manufacturer Carlo Gavazzi
Product Series RSO
Family Series Carlo Gavazzi Soft Starters, RSO Series
Description MTR SOFT START OUTMOD 400V110A
Nominal Load Voltage 208 V, 240 V, 277 V, 347 V, 380 V, 415 V, 480 V, 575 V, 600 V
Voltage 10-32 VDC
Nominal Voltage 12 VDC, 24 VDC, 32 VDC
AC Voltage 150-660 VAC
Current Rating 110 A
Operating Temperature -4-158 °F
Overload Protection Yes
Enclosure Yes
Connection Type In-Line
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs