RSSDRJ45S423-20M
Turck Cordsets, Profinet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSSDRJ45S423-20M

Turck Cordsets, Profinet Series
In stock
Item Number
RSSDRJ45S423-20M
MFG Item Number
U-41382
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Profinet Series
Item #
RSSDRJ45S423-20M
Cordset, Ethernet Patch Cord

Profinet Series Information

  • CAT 5e rated cables
  • 2 Pair cable option
  • 4‑pin D‑coded M12 connectors
  • RJ45 connectors
  • Up to 4 Amps and 250 Volt rated
  • IP67 rated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-41382
Item Number RSSDRJ45S423-20M
Manufacturer Turck
Product Series Profinet
Family Series Turck Cordsets, Profinet Series
Cable Type TPE
Number of Pins 4
Connector Type Male Straight Plug to RJ45 Straight Plug
Connector Configuration Male to Male
Maximum Voltage 42 V
Cable Color Green
Current Rating 1.5 A
Connector Size M12 x 1.00 to RJ-45
Length 20 m
Connector Class Micro (M12), RJ-45
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Braid/Foil
Number of Wires 4
Wire Gauge (AWG) 22
Temperature Range (C) -40-80 °C
IP Rating IP20, IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Side 2 Connector RJ-45
Approvals UL
Net Weight 0 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved