RSSDRSSD423-0.5M
Turck Cordsets, Profinet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSSDRSSD423-0.5M

Turck Cordsets, Profinet Series
In stock
Item Number
RSSDRSSD423-0.5M
MFG Item Number
U-56121
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Profinet Series
Item #
RSSDRSSD423-0.5M
Cordset

Profinet Series Information

  • CAT 5e rated cables
  • 2 Pair cable option
  • 4‑pin D‑coded M12 connectors
  • RJ45 connectors
  • Up to 4 Amps and 250 Volt rated
  • IP67 rated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-56121
Item Number RSSDRSSD423-0.5M
Manufacturer Turck
Product Series Profinet
Family Series Turck Cordsets, Profinet Series
Cable Type TPE
Number of Pins 4
Connector Type Male Straight Plug to Male Straight Plug
Connector Configuration Male to Male
Maximum Voltage 250 V
Cable Color Green
Current Rating 4 A
Connector Size M12 x 1.00
Length 0.5 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Braid/Foil
Number of Wires 4
Wire Gauge (AWG) 22
Temperature Range (C) -40-80 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Side 2 Connector M12
Approvals UL
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved