RT4LM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT4LM

GE Overload Relays, RT Series

RT4LM

GE Overload Relays, RT Series
Thermal Overload Relay, 80-125A,
MFG Item Number
RT4LM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, RT Series
Item #
RT4LM
Thermal Overload Relay, 80-125A,

RT Series Information

  • Thermal Overload Relays for Contactors from 0.16 to 850 A
  • Thermal Protection Against Normal Overloads
  • Independent Auxiliary Contacts with Double Rapture (1NO+1NC)

Specifications

Specifications
Manufacturer Part Number RT4LM
Manufacturer GE
Product Series RT
Family Series GE Overload Relays, RT Series
Description Thermal Overload Relay, 80-125A, Class 30
Type Bimetallic
Current Rating 80-125 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -13-140 °F
Approvals CCC, CE, cULus, LLOYD, RINA
Net Weight 5.685 lbs
Gross Weight 5.985 lbs