Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Tape, Self Sealing Tape Series
RTP-3422
Gardner Bender Tape, Self Sealing Tape Series
Rubber Tape, 3/4in. x 22ft. x 7 mil,
This item cannot be canceled or returned
Description
Tape, Self Sealing Tape Series
Rubber Tape, 3/4in. x 22ft. x 7 mil,
Self Sealing Tape Series Information
- Silicone Tape Provides Permanent Mold in 24 Hrs, or in Minutes with Application of Heat
- Fuses to Itself during Application to Stay Watertight
- Insulates and Seals Surfaces
High quality tape to insulate many conductor shapes.
Specifications
Specifications
| Manufacturer Part Number |
RTP-3422 |
| Manufacturer |
Gardner Bender |
| Product Series |
Self Sealing Tape |
| Family Series |
Gardner Bender Tape, Self Sealing Tape Series |
| Description |
Rubber Tape, 3/4in. x 22ft. x 7 mil, Black; |
| Type |
Self-Fusing Rubber Tape |
| Length |
22 ' |
| Color |
Blue |
| Number of Rolls |
1 |
| Width |
0.75 " |
| Approvals |
UL |
| Operating Temperature |
176 °F |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.325 lbs |
RTP-3422
Gardner Bender Tape, Self Sealing Tape Series