Commander S Series Information
| Manufacturer Part Number | S100-01213-0B0000 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Commander S |
| Family Series | Control Techniques Drives, Commander S Series |
| Description | Drive, AC, 0.25HP, 240V, 1.4A, CT,OP 240Vin 3PH W/C3 EMC Filter 6.1in.Hx2.7in.Wx5.1in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 0.25 hp |
| Amps (Constant Torque Rating) | 1.4 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 300 Hz |
| Frame Size | 1 |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 6.14 " |
| Width | 2.7 " |
| Depth | 5.12 " |
| Net Weight | 1.165 lbs |
| Gross Weight | 1.605 lbs |