Commander S Series Information
| Manufacturer Part Number | S100-03413-0B0000 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Commander S |
| Family Series | Control Techniques Drives, Commander S Series |
| Description | Drive, AC, 3.0HP, 480V, 7.2A, CT, OP 480Vin 3PH W/C3 EMC Filter 7.6in.Hx3.5in.Wx5.2in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 7.2 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 300 Hz |
| Frame Size | 3 |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 7.56 " |
| Width | 3.54 " |
| Depth | 5.2 " |
| Net Weight | 2.2 lbs |
| Gross Weight | 2.6 lbs |