S100X150VBC
Panduit Labels, P1 Self-Laminating Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100X150VBC

Panduit Labels, P1 Self-Laminating Label Cassettes Series

S100X150VBC

Panduit Labels, P1 Self-Laminating Label Cassettes Series
P1 S100X150VBC Self-Laminating Label Ca
MFG Item Number
S100X150VBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Self-Laminating Label Cassettes Series
Item #
S100X150VBC
P1 S100X150VBC Self-Laminating Label Ca

P1 Self-Laminating Label Cassettes Series Information

  • Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Self‑laminating adhesive labels for wire/cable identification include a colored print‑on area and clear overlaminate

Specifications

Specifications
Manufacturer Part Number S100X150VBC
Manufacturer Panduit
Product Series P1 Self-Laminating Label Cassettes
Family Series Panduit Labels, P1 Self-Laminating Label Cassettes Series
Description The portable printer self-laminating labels are clear vinyl with a blue print-on area. They measure 1 25.4mm wide and 1.5 38.1mm long with a 0.5 12.7mm print-on area height and have a category 5e/category 6 wire range. The fast-loading P1 label
Application Cable & Wire Marking
Label Height 1 "
Label Width 1.5 "
Material Type Vinyl
Material Description Self-Laminating
Background Color Blue
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.225 lbs
Gross Weight 0.225 lbs