S100X225VAC
Panduit Labels, P1 Self-Laminating Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100X225VAC

Panduit Labels, P1 Self-Laminating Label Cassettes Series

S100X225VAC

Panduit Labels, P1 Self-Laminating Label Cassettes Series
P1 S100X225VAC Self-Lam, Vinyl, White,
MFG Item Number
S100X225VAC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Self-Laminating Label Cassettes Series
Item #
S100X225VAC
P1 S100X225VAC Self-Lam, Vinyl, White,

P1 Self-Laminating Label Cassettes Series Information

  • Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Self‑laminating adhesive labels for wire/cable identification include a colored print‑on area and clear overlaminate

Specifications

Specifications
Manufacturer Part Number S100X225VAC
Manufacturer Panduit
Product Series P1 Self-Laminating Label Cassettes
Family Series Panduit Labels, P1 Self-Laminating Label Cassettes Series
Description The S100X225VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated
Application Cable & Wire Marking
Label Height 1 "
Label Width 2.25 "
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.24 lbs
Gross Weight 0.24 lbs