S100X225YBJ
Panduit Labels, Self-Laminating Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100X225YBJ

Panduit Labels, Self-Laminating Labels Series

S100X225YBJ

Panduit Labels, Self-Laminating Labels Series
S100X225YBJ Self-Laminating Label
MFG Item Number
S100X225YBJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Labels, Self-Laminating Labels Series
Item #
S100X225YBJ
S100X225YBJ Self-Laminating Label

Self-Laminating Labels Series Information

. Labels can be printed in both laser and ink jet printers
  • Self‑laminating adhesive labels include a colored print‑on area and clear overlaminate
  • Provide durability; high‑temperature resistance, and dimensional stability; do not stretch or easily tear; preferred method for wire/cable labeling
  • Meets ASTM E‑595 for air space handling (white only)
  • Temperature range: ‑65F to 225F (‑54C to 107C)

Specifications

Specifications
Manufacturer Part Number S100X225YBJ
Manufacturer Panduit
Product Series Self-Laminating Labels
Family Series Panduit Labels, Self-Laminating Labels Series
Description The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11 203.2 x 292.1 mm sheets with 8 labels per row and 32 labels per sheet. The label has a blue colored print-on area 0.75 19.1 mm high for Category 6 FTP,
Application Cable & Wire Marking
Material Type Polyester
Material Description Self-Laminating
Background Color Blue
Label Height 1 "
Label Width 2.25 "
Net Weight 1.5 lbs
Gross Weight 1.5 lbs