S100X400YAJ
Panduit Labels, Self-Laminating Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100X400YAJ

Panduit Labels, Self-Laminating Labels Series

S100X400YAJ

Panduit Labels, Self-Laminating Labels Series
S100X400YAJ Self-Lam, Polyester, White,
MFG Item Number
S100X400YAJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Labels, Self-Laminating Labels Series
Item #
S100X400YAJ
S100X400YAJ Self-Lam, Polyester, White,

Self-Laminating Labels Series Information

. Labels can be printed in both laser and ink jet printers
  • Self‑laminating adhesive labels include a colored print‑on area and clear overlaminate
  • Provide durability; high‑temperature resistance, and dimensional stability; do not stretch or easily tear; preferred method for wire/cable labeling
  • Meets ASTM E‑595 for air space handling (white only)
  • Temperature range: ‑65F to 225F (‑54C to 107C)

Specifications

Specifications
Manufacturer Part Number S100X400YAJ
Manufacturer Panduit
Product Series Self-Laminating Labels
Family Series Panduit Labels, Self-Laminating Labels Series
Description The S100X400YAJ Laser/Inkjet Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with
Application Cable & Wire Marking
Material Type Polyester
Material Description Self-Laminating
Background Color White
Label Height 1 "
Label Width 4 "
Net Weight 1.9 lbs
Gross Weight 1.5 lbs