Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Transducers, S142B Series
S142BNNT115
Carlo Gavazzi Transducers, S142B Series
PHOTO AMP 1 CH 2NPN TIMER
MFG Item Number
S142BNNT115
This item cannot be canceled or returned
Description
Transducers, S142B Series
PHOTO AMP 1 CH 2NPN TIMER
Specifications
Specifications
| Manufacturer Part Number |
S142BNNT115 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
S142B |
| Family Series |
Carlo Gavazzi Transducers, S142B Series |
| Description |
PHOTO AMP 1 CH 2NPN TIMER |
| Voltage |
115 VAC |
| Input Signal |
NPN, PNP |
| Output Signal |
NPN |
| Number of Channels |
1 |
| Mounting |
Rack |
| Approvals |
CE, CSA, cURus, UL |
| Comments |
IP20 |
| Net Weight |
0.463 lbs |
| Gross Weight |
0.463 lbs |
S142BNNT115
Carlo Gavazzi Transducers, S142B Series