Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
S19-SP
Eaton Plugs & Receptacles
Plug Angle 60A 120/208V 3PH 4P4W PVC BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug Angle 60A 120/208V 3PH 4P4W PVC BK
Specifications
Specifications
| Manufacturer Part Number |
S19-SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Arrow Hart extra heavy-duty angled plug, 10-8 AWG, 60A, Commercial, range amp; dryer, 120/208V, Back wire, Black, Brass, PVC, 18-60P, Four-pole, four-wire, non grounding, Screw, 1.00quot;, Thermoplastic, Retail Box |
| Current Rating |
60 A |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Voltage |
120 VAC, 208 VAC |
| Connection Type |
Plug |
| NEMA Configuration |
18-60P |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S19-SP
Eaton Plugs & Receptacles