Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, FSFD Series
S1951
Eaton Electrical Box Covers, FSFD Series
Cover 1G Sgl Recp Wet Loc Horiz Plas GY
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover 1G Sgl Recp Wet Loc Horiz Plas GY
Specifications
Specifications
| Manufacturer Part Number |
S1951 |
| Manufacturer |
Eaton |
| Product Series |
FSFD |
| Family Series |
Eaton Electrical Box Covers, FSFD Series |
| Description |
Eaton non-metallic receptacle cover, Self-closing, Surface mount, Gray, Single receptacle, Wet, Thermoplastic, Single-gang, Horizontal, Standard |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Comments |
Horizontal Orientation |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S1951
Eaton Electrical Box Covers, FSFD Series