Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Protective Receptacle Covers Series
S1961
Eaton Electrical Box Covers, Protective Receptacle Covers Series
Cover 1G Sgl Recp Non-Wet Horiz Plas GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Protective Receptacle Covers Series
Cover 1G Sgl Recp Non-Wet Horiz Plas GY
Protective Receptacle Covers Series Information
- Gasket Provided Seals both Device and Openings and Edges
- Tough Plastic Construction Resistant to High Impact
- Non‑Corrosive and Non‑Conductive
- Not for Use in Wet Locations
Specifications
Specifications
| Manufacturer Part Number |
S1961 |
| Manufacturer |
Eaton |
| Product Series |
Protective Receptacle Covers |
| Family Series |
Eaton Electrical Box Covers, Protective Receptacle Covers Series |
| Description |
Eaton non-metallic single receptacle cover, Stay-open, Surface mount, Gray, Single receptacle, Dry environments, Thermoplastic, Single-gang, Horizontal, Standard |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
UL |
| Comments |
Horizontal Orientation, Not for Use in Wet Locations |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S1961
Eaton Electrical Box Covers, Protective Receptacle Covers Series