Series Information
| Manufacturer Part Number | S211570 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder Size 10x38 IEC 500VAC 1-Pole compact panel mount IP20 |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |