Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S22120G
N1 SCR CVR WIREWAY 2.5X2.5X120 CS -GALV
This item cannot be canceled or returned
Description
N1 SCR CVR WIREWAY 2.5X2.5X120 CS -GALV
- All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
- Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
- Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.
Specifications
Specifications
| Manufacturer Part Number |
S22120G |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Wireway |
| Description |
N1 Screw-Cover Wireway 2.5X2.5X120 Carbon Steel - Galvanized |
| Nominal Length |
120 " |
| Nominal Height |
2.5 " |
| Nominal Width |
2.5 " |
| NEMA Rating |
NEMA 1 |
| Net Weight |
90 lbs |
| Gross Weight |
90 lbs |