Series Information
| Manufacturer Part Number | S221253 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | British Standard fuse-link Protistor 17x49 aR 690VAC IEC 80A |
| Fuse Type | British Standard (BS88) |
| Current Rating | 80 A |
| AC Voltage | 690 VAC |
| Characteristic | Extremely Fast Acting, Current Limiting |
| Body Length | 3.04 " |
| Diameter | 0.73 " |
| Approvals | IEC |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.077 lbs |