Series Information
| Manufacturer Part Number | S227992 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN NH Standard fuse-link aM Size NH4 690VAC 630A live tags Top indicator Body width 100.10 mm |
| Fuse Type | NH Type |
| Current Rating | 630 A |
| AC Voltage | 690 VAC |
| Material | Ceramic |
| Approvals | IEC, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 4.409 lbs |