The store will not work correctly when cookies are disabled.
S25/50M
Adaptaflex, a Division of T&B Conduit
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
S25/50M |
Item Number |
S25/50M |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Conduit |
Trade Size |
3/4 " |
Diameter |
0.98 " |
Feet/Pkg. |
164 ' |
Inside Bend Radius |
2.17 " |
Conduit Material |
Steel |
Color |
Metallic |
Temperature Range (F) |
-58-572 °F |
Liquid Tight |
No |
Comments |
IP40 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved