Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, FSFD Series
S2962
Eaton Electrical Box Covers, FSFD Series
Cover 1G Dup Recp Wet Loc Vert Plas GY
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover 1G Dup Recp Wet Loc Vert Plas GY
Specifications
Specifications
| Manufacturer Part Number |
S2962 |
| Manufacturer |
Eaton |
| Product Series |
FSFD |
| Family Series |
Eaton Electrical Box Covers, FSFD Series |
| Description |
Eaton non-metallic duplex receptacle cover, Self-closing, Surface mount, Gray, Duplex receptacle, Wet, Thermoplastic, Single-gang, Vertical, Standard |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
cULus |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.21 lbs |
S2962
Eaton Electrical Box Covers, FSFD Series