S400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S400

Eaton's B-Line series Fittings

S400

Eaton's B-Line series Fittings
Hole Plug, 4in.NPT, N3R/12/4, Grey,
Item Number
S400
MFG Item Number
78205148553
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
S400
Hole Plug, 4in.NPT, N3R/12/4, Grey,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205148553
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 4in.NPT, N3R/12/4, Grey, Steel, Gasketed, Wing Nut Fastener, 4.62in./117mm Max Hole Dia
Connection Type Knockout
Trade Size 4 "
Material Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Mounting Compression Plate
Net Weight 0.69 lbs
Gross Weight 0.715 lbs
Alternatives
WAS400
WAS400
Wiegmann Fittings
HP400
HP400
Hammond Manufacturing Fittings, HP Series