SA1-T-72-SC
Omega Engineering Thermocouples

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SA1-T-72-SC

Omega Engineering Thermocouples

SA1-T-72-SC

Omega Engineering Thermocouples
Thermocouple with Self-Adhesive Backing
MFG Item Number
SA1-T-72-SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
SA1-T-72-SC
Thermocouple with Self-Adhesive Backing

Series Information

Specifications

Specifications
Manufacturer Part Number SA1-T-72-SC
Manufacturer Omega Engineering
Family Series Omega Engineering Thermocouples
Description Thermocouple with Self-Adhesive Backing, Fast Response, Type T, 0 C to 150 C, PFA, Miniature Connector with Spool Caddy, 80 ", ANSI, Standard, SA1 Series, Pack of 5
Calibration Type T
Length 80 "
Output Type Mini Connector
Insulation Material Neoflon PFA
Maximum Temperature 300 °F
Approvals ANSI
Net Weight 0.185 lbs
Gross Weight 0.185 lbs