Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Wire Identification
SA2625
Brady Wire Identification
Terminal Block Tag 12mm H x 6mm W
This item cannot be canceled or returned
Description
Wire Identification, Series
Terminal Block Tag 12mm H x 6mm W
Specifications
Specifications
| Manufacturer Part Number |
SA2625 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
Terminal Block Tag Polycarbonate 12.00 mm H x 6.00 mm W Box of 1500 Pieces |
| Finish |
Gloss |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SA2625
Brady Wire Identification