SA5443

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SA5443

Brady Wire Identification

SA5443

Brady Wire Identification
Terminal Block Tag 10mm H x 5mm W
Item Number
SA5443
MFG Item Number
151235
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SA5443
Terminal Block Tag 10mm H x 5mm W

Series Information

Specifications

Specifications
Manufacturer Part Number 151235
Manufacturer Brady
Family Series Brady Wire Identification
Description Terminal Block Tag Polycarbonate 10.00 mm H x 5.00 mm W Box of 1408 Pieces
Finish Gloss
Net Weight 0 lbs
Gross Weight 0 lbs