Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
SB100203BYZ
Eaton's B-Line series Conduit Mounts
MFG Item Number
79903800839
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903800839 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
SB100203BYZ V BOLT KIT |
| Composition |
Steel |
| Style |
V-Bolt |
| EMT Size (in) |
2-1/16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.29 lbs |
SB100203BYZ
Eaton's B-Line series Conduit Mounts