Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
SB1003KYZ
Eaton's B-Line series Conduit Mounts
SB1003KYZ 5in. J BOLT KIT
MFG Item Number
79903800853
This item cannot be canceled or returned
Description
SB1003KYZ 5in. J BOLT KIT
Specifications
Specifications
| Manufacturer Part Number |
79903800853 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
SB1003KYZ 5in. J BOLT KIT |
| Composition |
Steel |
| Style |
J-Clamp |
| EMT Size (in) |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
SB1003KYZ
Eaton's B-Line series Conduit Mounts