Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Insulators
SB1153
Eaton's B-Line series Insulators
SB1153 #12-24 STANDOFF INSULATOR
MFG Item Number
79903828879
This item cannot be canceled or returned
Description
SB1153 #12-24 STANDOFF INSULATOR
Specifications
Specifications
| Manufacturer Part Number |
79903828879 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Insulators |
| Description |
SB1153 #12-24 STANDOFF INSULATOR |
| Height |
1 " |
| Max Wk Load (Tensile) |
900 lbs |
| Max Wk Load (Cantilever) |
350 lbs |
| Net Weight |
0 lbs |
| Gross Weight |
0.08 lbs |
SB1153
Eaton's B-Line series Insulators