Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
SB119CFB
Eaton's B-Line series Mechanical Support
SB119CFB POWER CABLE SUPPORT
This item cannot be canceled or returned
Description
Mechanical Support, Series
SB119CFB POWER CABLE SUPPORT
Specifications
Specifications
| Manufacturer Part Number |
12500943 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
SB119CFB POWER CABLE SUPPORT |
| Composition |
Metallic |
| Style |
Hook |
| Hook Size |
5-7/16 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.9 lbs |
SB119CFB
Eaton's B-Line series Mechanical Support