SB1609AFB
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1609AFB

Eaton's B-Line series Enclosures

SB1609AFB

Eaton's B-Line series Enclosures
SB1609AFB 9in. CABLE RUNWAY 2in. TUBULAR
Item Number
SB1609AFB
MFG Item Number
79903826746
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1609AFB
SB1609AFB 9in. CABLE RUNWAY 2in. TUBULAR

Series Information

Specifications

Specifications
Manufacturer Part Number 79903826746
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1609AFB 9in. CABLE RUNWAY 2in. TUBULAR
Accessory Type Cable Runway
Nominal Width 9 "
Comments Tubular
Net Weight 0 lbs
Gross Weight 23.31 lbs