SB1706CW
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SB1706CW

Eaton's B-Line series Enclosures

SB1706CW

Eaton's B-Line series Enclosures
SB1706CW 6in. CABLE RUNWAY TUBULAR
Item Number
SB1706CW
MFG Item Number
79903817260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SB1706CW
SB1706CW 6in. CABLE RUNWAY TUBULAR

Series Information

Specifications

Specifications
Manufacturer Part Number 79903817260
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SB1706CW 6in. CABLE RUNWAY TUBULAR
Accessory Type Cable Runway
Nominal Width 6 "
Comments Tubular
Net Weight 0 lbs
Gross Weight 18 lbs